Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IOLAN SCG50 S-WD Console Server: 48 x software selectable RS232/422/485 RJ45 interfaces, 2

  • Mfr # 04035630

  • Zoro # G112348035


product price: $10,490.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Standard Memory
1000 MB
Device Type
Console Server
Total Number of Expansion Slots
2
Height
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04035630
Zoro #
G112348035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Depth
10.4"
Width
17.1"

Details

Wireless LAN
Yes
Standard Memory
1000 MB
Device Type
Console Server
Total Number of Expansion Slots
2
USB
Yes
Input Voltage
48 V DC
Processor Speed
500 MHz
Plug/Connector Type
Terminal Block
Item
Device Server
Network Standard
10/100/1000Base-T, 1000Base-X
ISM Band
Yes
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Package Contents
IOLAN SCG50 S-WD Console Server Front/Rear Mounting Hardware
Management Port
Yes
Serial Port
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n
Network Band
Dual Band
Ethernet Technology
Gigabit Ethernet
Ingress Protection (IP) Rating
IP30
Maximum Memory Supported
3.91 GB
Power Consumption
17.50 W
Number of USB Ports
3
UNII Band
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Environmentally Friendly
Yes
Number of Serial Ports
48
Mount Type
Rack-mountable

Description

04035630 IOLAN SCG50 S-WD Console Server: 48 x software selectable RS232/422/485 RJ45 interfaces, 2 x USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.