Iolan Scs16C Dac Console Servr
- Mfr # 04030794
- Zoro # G4400088
product price:Â
$
7,206.99
/ea
Free Shipping & Returns
Key Features
Depth
10.4"
Height
1.8"
Width
17.1"
Product Type
Device Server
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04030794
- Zoro #
- G4400088
- UPC #
- 734660307949
- Country of Origin
- Canada
- Product Type
- Device Server
Dimensions
- Depth
- 10.4"
- Height
- 1.8"
- Width
- 17.1"
Description
IOLAN SCS16C DAC Secure Console Server: 16 x RJ45 RS232 ports with Cisco pinout, Dual AC power, EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.