
IOLAN STS4 D EUIOLAN STS4 D Secure Terminal Server4 x RJ45 connector
Mfr # 04030832
Zoro # G616448897
product price: $726.99
/ea
Free Shipping & Returns
Key Features
Management Port
Yes
Package Contents
IOLAN STS4-D Terminal ServerRJ45 with DB9 Adapter
Depth
3.2"
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04030832
Zoro #
G616448897
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.2"
Width
4.4"
Height
1.1"
Details
Management Port
Yes
Package Contents
IOLAN STS4-D Terminal ServerRJ45 with DB9 Adapter
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Number of Network (RJ-45) Ports
1
Network Standard
10/100Base-TX
Environmentally Friendly
Yes
Mount Type
Wall Mountable, Desktop
Item
Terminal Server
Description
Perle 04030832 IOLAN STS4 D EU - IOLAN STS4 D Secure Terminal Server - 4 x RJ45 connector, 10/100 Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.