
IRG7440 5G Router: 5G NR & CAT20 LTE 4.5Gbps/660Mbps, MIMO & GPS/GNSS, 4 x 10/100/1000 RJ
Mfr # 08000514
Zoro # G012318008
product price:Â $3,412.99
/ea
Free Shipping & Returns
Key Features
Product Material
Die-cast Aluminum
Flash Memory Capacity
4 GB
Height
1.8 in
USB Version
USB Type C
Storage Media
MultiMediaCard (MMC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08000514
Zoro #
G012318008
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.8 in
Depth
3.9 in
Width
5.8 in
SIM Size Supported
Mini
Details
Product Material
Die-cast Aluminum
Flash Memory Capacity
4 GB
USB Version
USB Type C
Storage Media
MultiMediaCard (MMC)
Processor Core
Dual-core (2 Core)
Memory Technology
DDR4 SDRAM
Processor Speed
1.20 GHz
Number of Network (RJ-45) Ports
4
USB
Yes
Standard Memory
1 GB
Item
Wireless Router
Mounting
Wall Mountable, Panel-mountable, DIN Rail Mountable
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Cellular Generation
5G
Package Contents
IRG7440 Wireless Router Power Supply
Description
08000514 IRG7440 5G Router: 5G NR & CAT20 LTE 4.5Gbps/660Mbps, MIMO & GPS/GNSS, 4 x 10/100/1000 RJ45 Ethernet, USB-C Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.