Perle (08000359) Routers & Gateways

  • Mfr # 08000359
  • Zoro # G4392318
product price: 
$
2,440.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
USB Version
USB 3.2 Type C
Width
5.7 in
Encryption Standard
TLS 1.2, AES-CBC, CAST, TLS, MD5, SSL, AES, LEAP, PEAP, AES-CTR, WPA2-ENT, TLS 1.1, EAP, WPA2-PSK, WEP, 3DES
Frequency
2.40 GHz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
08000359
Zoro #
G4392318
UPC #
734660003599
Country of Origin
Taiwan, Province of China
Item
Modem/Wireless Router
USB
Yes
USB Version
USB 3.2 Type C
Encryption Standard
TLS 1.2, AES-CBC, CAST, TLS, MD5, SSL, AES, LEAP, PEAP, AES-CTR, WPA2-ENT, TLS 1.1, EAP, WPA2-PSK, WEP, 3DES
Frequency
2.40 GHz
Mounting
Desktop, Wall Mountable, Panel-mountable, DIN Rail Mountable
High Availability Supported
Yes
Processor Type
Cortex A53
Storage Media
MultiMediaCard (MMC)
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
VPN Supported
Yes
Cellular Network Supported
LTE 2100, WCDMA 900, WCDMA 800, HSPA 1900, LTE 1900, WCDMA 1900, HSPA 1700, LTE 850, LTE 1500, UMTS 850, LTE 2600, UMTS 800, WCDMA 2100, LTE 1700, UMTS 1700, UMTS 2100, LTE 700, HSPA 800, HSPA 850, HSPA 900, UMTS 1900, WCDMA 1700, WCDMA 850, UMTS 900, LTE 1800, LTE 2300, HSPA 2100, LTE 900
Broadband Transmission Technology
Ethernet, Cellular
Processor Speed
1.20 GHz
Firewall Type
NAT
Wi-Fi Generation
Wi-Fi 5
Network Band
Dual Band
Flash Memory Capacity
4 GB
Number of SIM Card Supported
2
Total Wireless Transmission Speed
108.38-MB/s
Number of Network (RJ-45) Ports
1
Multi-SIM Supported
Yes
ISM Band
Yes
Cellular Data Connectivity Technology
LTE Advanced Pro, WCDMA, DC-HSPA+, LTE, LTE Cat 12, UMTS, HSPA+, HSPA
Processor Core
Dual-core (2 Core)
Total Number of Network Ports
2
Package Contents
IRG5521+ FN Modem/Wireless RouterGPIO Cable w/4 Pin PlugLTE Antennas
UNII Band
Yes
Memory Technology
DDR4 SDRAM
Number of Broadband (RJ-45) Ports
1
Product Material
Die-cast Aluminum
UNII Maximum Frequency
5 GHz
Ethernet Technology
Gigabit Ethernet
Cellular Generation
4G
Standard Memory
1 GB

Dimensions

Width
5.7 in
Depth
3.9 in
Height
1.8 in
SIM Size Supported
Mini

Description

IRG5521+ FN FirstNet Ready LTE Router with integrated: LTE-A PRO (CAT12 600M with B14 NA support), GPS/GNSS, Wireless LAN (2.4/5 GHz), 2 x 10/100/1000 RJ45 Ethernet, USB-C Port, RS232, GPIO, IGN (ignition sense pin), 2 x Digital Inputs, Alarm Relay, 485 half-duplex, IP54 enclosure. GPIO Cable w/4 pin plug and LTE antennas included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews