Shop PERLE
See all product information
Create Account
Perle IOLAN STS16 - 16 x RJ-45
- Mfr # 04030444
- Zoro # G4391940
product price:Â
$
5,054.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
240V AC
Depth
10.4"
Width
17.1"
Color
Black
Height
1.8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04030444
- Zoro #
- G4391940
- UPC #
- 734660304443
- Country of Origin
- Canada
- Input Voltage
- 240V AC
- Color
- Black
- Product Type
- Terminal Server
- Number of Serial Ports
- 16
- Package Contents
- IOLAN STS16 Terminal Server, CD, Quick Start Guide, RJ-45 TO DB9M Adapter
- Serial Port
- Yes
- Certifications & Standards
- FCC Part 15A, CE, CAN/CSA 22.2, UL 60950, EN 55022 Class A, EN 55024 Class A
- Ethernet Technology
- Gigabit Ethernet
- Standard Memory
- 64 MB
- Processor Speed
- 400 MHz
- Network Standard
- 10/100/1000Base-T
- Mount Type
- Rack-mountable
- Management Port
- Yes
- Media Type Supported
- Twisted Pair
- Network (RJ-45)
- Yes
- Product Line
- IOLAN
Dimensions
- Depth
- 10.4"
- Width
- 17.1"
- Height
- 1.8"
Description
IOLAN STS16 Secure Terminal Server: 16 x RJ45 connector, EIA232 interface, 10/100/1000Base-T Ethernet 1U rack mount, advanced data encryption user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.