Perle IOLAN STS24 - 24 x RJ-45
- Mfr # 04030464
- Zoro # G4393018
product price:Â
$
6,251.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
240V AC
Depth
10.4"
Color
Black
Width
17.1"
Height
1.8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04030464
- Zoro #
- G4393018
- UPC #
- 734660304641
- Country of Origin
- Canada
- Input Voltage
- 240V AC
- Color
- Black
- Product Type
- Terminal Server
- Package Contents
- IOLAN STS24 Terminal Server, CD, Quick Start Guide, RJ-45 TO DB9M Adapter, Rack mounting brackets
- Network (RJ-45)
- Yes
- Network Standard
- 10/100/1000Base-T
- Media Type Supported
- Twisted Pair
- Mount Type
- Rack-mountable
- Processor Speed
- 400 MHz
- Serial Port
- Yes
- Certifications & Standards
- FCC Part 15A, CE, CAN/CSA 22.2, UL 60950, EN 55022 Class A, EN 55024 Class A
- Number of Serial Ports
- 24
- Management Port
- Yes
- Standard Memory
- 128 MB
- Ethernet Technology
- Gigabit Ethernet
- Product Line
- IOLAN
Dimensions
- Depth
- 10.4"
- Width
- 17.1"
- Height
- 1.8"
Description
IOLAN STS24 Secure Terminal Server: 24 x RJ45 connector, EIA232 interface, 10/100/1000Base-T Ethernet 1U rack mount, advanced data encryption user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.