Perle IOLAN STS4 - 4 x RJ-45
- Mfr # 04030404
- Zoro # G4394725
product price:Â
$
4,337.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
240V AC
Color
Black
Width
17.1"
Height
1.8"
Depth
10.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04030404
- Zoro #
- G4394725
- UPC #
- 734660304047
- Country of Origin
- Canada
- Input Voltage
- 240V AC
- Color
- Black
- Product Type
- Terminal Server
- Ethernet Technology
- Gigabit Ethernet
- Package Contents
- IOLAN STS4 Terminal Server, CD, Quick Start Guide, RJ-45 TO DB9M Adapter
- Network Standard
- 10/100/1000Base-T
- Management Port
- Yes
- Media Type Supported
- Twisted Pair
- Certifications & Standards
- FCC Part 15A, CE, CAN/CSA 22.2, UL 60950, EN 55022 Class A, EN 55024 Class A
- Standard Memory
- 32 MB
- Number of Serial Ports
- 4
- Serial Port
- Yes
- Mount Type
- Rack-mountable
- Processor Speed
- 400 MHz
- Network (RJ-45)
- Yes
- Product Line
- IOLAN
Dimensions
- Width
- 17.1"
- Height
- 1.8"
- Depth
- 10.4"
Description
IOLAN STS4 Secure Terminal Server: 4 x RJ45 connector, 10/100/1000 Ethernet, 1U rack mount, RS232 interface, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.