Shop PERLE
See all product information
Create Account
Perle IOLAN STS4-D - 4 x RJ-45
- Mfr # 04030834
- Zoro # G4395696
product price:Â
$
1,517.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
30V DC
Width
4.4"
Color
Black
Depth
3.2"
Height
1.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04030834
- Zoro #
- G4395696
- UPC #
- 734660308342
- Country of Origin
- Canada
- Input Voltage
- 30V DC
- Color
- Black
- Product Type
- Device Server
- Certifications & Standards
- FCC Part 15A, CE, CAN/CSA 22.2, UL 60950, EN 55022 Class A, EN 55024 Class A
- Number of Serial Ports
- 4
- Serial Port
- Yes
- Mount Type
- Wall Mountable, Desktop, Rail-mountable
- Package Contents
- IOLAN STS-D Terminal Server, CD, Quick Start Guide, RJ-45 TO DB9M Adapter
- Standard Memory
- 32 MB
- Network Standard
- 10/100Base-TX
- Media Type Supported
- Twisted Pair
- Ethernet Technology
- Fast Ethernet
- Product Line
- IOLAN
Dimensions
- Width
- 4.4"
- Depth
- 3.2"
- Height
- 1.1"
Description
IOLAN STS4 D Secure Terminal Server: 4 x RJ45 connectors with RS232 interface, 10/100 Ethernet, desktop/wall mount, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.