Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PSFP-1110-RJ45: 10/100/1000 Mbps Ethernet copper SFP

  • Mfr # 05071380

  • Zoro # G216456247


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Minimum Operating Temperature
-40°F (-40°C)
Compatible With
MSA Compliant
Maximum Data Transfer Rate
1000-Mbit/s
Maximum Operating Temperature
185°F (85°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05071380
Zoro #
G216456247
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Media Type Supported
Twisted Pair
Minimum Operating Temperature
-40°F (-40°C)
Compatible With
MSA Compliant
Maximum Data Transfer Rate
1000-Mbit/s
Maximum Operating Temperature
185°F (85°C)
Number of Ports
1
Maximum Distance Supported
0.10 km
Network Standard
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45

Description

Perle 05071380 - PSFP-1110-RJ45: 10/100/1000 Mbps Ethernet copper SFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.