Shop PERLE

Psimosrs485W2Fo850T Ser Ext, 27083264

  • Mfr # 27083264
  • Zoro # G4574817

product price: 
$
1,600.99
/ea
Free Shipping & Returns

Key Features

Color
green
Height
3.9 in
Width
1.4 in
Depth
4.1 in
Fiber Mode Supported
Multi-mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
27083264
Zoro #
G4574817
UPC #
679202032715
Country of Origin
Germany
Color
green
Fiber Mode Supported
Multi-mode
ST Port Type
Duplex
Package Contents
PSI-MOS-RS485W2/FO 850 T Transceiver/Media Converter, 24VDC USA Wall Power Adapter
Total Number of Ports
3
Form Factor
Rail-mountable
Environmentally Friendly
Yes
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Weight (Approximate)
7.41 oz
Maximum Distance Supported
2.61 Mile
Media Type Supported
Optical Fiber
Product Name
PSI-MOS-RS485W2/FO 850 T Transceiver/Media Converter
Power Source
Power Supply
Product Type
Transceiver/Media Converter
Number of ST Ports
2
Conductor cross section solid max.
2.5 mm²
Degree of protection
IP20
Interface 1
RS-485 interface, 2-wire
Connection in acc. with standard
CUL
Test voltage data interface/power supply
1.5 kVrms (50 Hz, 1 min.)
Number of FO ports
2
Ambient temperature (storage/transport)
-40 °C ... 85 °C
Electrical Isolation
VCC // RS-485
Limiting continuous current
0.46 A
Free from substances that could impair the application of coating
according to P-VW 3.10.7 57 65 0 VW-AUDI-Seat central standard
Termination resistor
390 Ω; 220 Ω; 390 Ω (Can be connected)
Bit delay
≤ 1 bit
Type of test
Vibration resistance in acc. with EN 60068-2-6/IEC 60068-2-6, Shock in acc. with EN 60068-2-27/IEC 60068-2-27
Nominal supply voltage
24 V DC (With UL approval)
Output name
Relay output
Noise emission
EN 55011
Conductor cross section AWG max.
14
Number of outputs
1
Maximum switching voltage
60 V DC; 42 V AC
Conductor cross section AWG min.
24
Conformance
CE-compliant
Max. current consumption
130 mA
Standards/regulations
EN 61000-4-2; EN 61000-4-3; EN 61000-4-4; EN 61000-4-5; EN 61000-4-6
Electromagnetic compatibility
Conformance with EMC Directive 2014/30/EU
Data direction switching
Automatic control
Transmission medium
Copper, PCF fiber; Multi-mode fiberglass
Ambient temperature (operation)
-20 °C ... 60 °C
Test result
15g, 11 ms period, half-sine shock pulse, 5g, 10-150 Hz, 2.5 h, in XYZ direction
Conductor cross section flexible max.
2.5 mm²
Conductor cross section flexible min.
0.2 mm²
Housing material
PA 6.6-FR
Noise immunity
EN 61000-6-2:2005
Output description
Alarm output
Connection method
B-FOC (duplex ST®), COMBICON plug-in screw terminal block, Pluggable screw connection
Transmission protocol
Protocol-transparent to the RS-485 interface
Altitude
5000 m (For restrictions see manufacturer's declaration)
Bit distortion, output
< 6.25 %
Conductor cross section solid min.
0.2 mm²
Transmit capacity, minimum
-4 dBm (200/230 µm); -17.6 dBm (50/125 µm); -14 dBm (62,5/125 µm)
ATEX
II 3 G Ex nA nC IIC T4 Gc X; II (2) G [Ex op is Gb] IIC (PTB 06 ATEX 2042 U; II (2) D [Ex op is Db] IIIC (PTB 06 ATEX 2042 U)
Permissible humidity (operation)
30 % ... 95 % (non-condensing)
Supply voltage range
18 V DC ... 30 V DC
Minimum receiver sensitivity
-32.5 dBm (50/125 µm); -32.5 dBm (62,5/125 µm); -32.1 dBm (200/230 µm)
Serial transmission speed
4.8/ 9.6/ 19.2/ 38.4/ 57.6/ 75/ 93.75/ 115.2/ 136/ 187.5/ 375/ 500 kbps
File format/coding
UART (11/10 bit switchable; NRZ), slip-tolerant
Operating mode
Semi-duplex
Shock
15g in all directions in acc. with IEC 60068-2-27
Typical current consumption
120 mA (24 V DC)
Vibration (operation)
In acc. with IEC 60068-2-6: 5g, 150 Hz
Bit distortion, input
± 35 % (permitted)
UL, USA/Canada
Class I, Zone 2, AEx nc IIC T5; Class I, zone 2, Ex nC nL IIC T5 X; Class I, Div. 2, Groups A, B, C, D
Overrange receiver
-3 dBm (200/230 µm)

Dimensions

Height
3.9 in
Width
1.4 in
Depth
4.1 in
Fiber Optic Wavelength
850 nm
Transmission length
≤ 1200 m (depending on the data rate, with shielded, twisted data cable)
Transmission length incl. 3 dB system reserve
2800 m (with F-K 200/230 8 dB/km with quick mounting connector); 4200 m (with F-G 50/125 2.5 dB/km); 3300 m (with F-G 62,5/125 3.0 dB/km)

Description

PSI-MOS-RS485W2/FO 850 T - RS485 2-wire to fiber Converter: Terminal block serial to 2x duplex fiber multimode 850nm (ST) [ 4.2km, 2.6 miles ] – 24VDC USA wall power adapter included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.