Rack Mount Kit Rm4U
- Mfr # 07010300
- Zoro # G4569740
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Product Type
Rack Mount Enclosure
Rack Height
4U
Form Factor
Rack-mountable
Rack Width
19"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07010300
- Zoro #
- G4569740
- UPC #
- 679202103002
- Country of Origin
- Taiwan, Province of China
- Product Type
- Rack Mount Enclosure
- Form Factor
- Rack-mountable
Dimensions
- Rack Height
- 4U
- Rack Width
- 19"
Description
Rack Mount kit PM4U - 4U Rack mount for mounting DIN Rail products to a 19 inch rack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.