Rj45 To Db25M Converter. 4Pk
- Mfr # 04001710
- Zoro # G4573940
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Adapter Type
RJ-45
Connector Type on Second End
DB-25 - Male
Connector on Second End Details
1 x 25-pin DB-25 Male
Connector Type on First End
RJ-45 - Male
Product Name
UltraPort DTE Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04001710
- Zoro #
- G4573940
- UPC #
- 734660017107
- Country of Origin
- China
- Adapter Type
- RJ-45
- Connector Type on Second End
- DB-25 - Male
- Connector on Second End Details
- 1 x 25-pin DB-25 Male
- Connector Type on First End
- RJ-45 - Male
- Product Name
- UltraPort DTE Adapter
- Connector on First End Details
- 1 x 10-pin RJ-45 Male
- Product Type
- Network Adapter
Description
RJ45 10pin to DB25 Male DTE Converter: Pack of 4. For use with UltraPort and SpeedLE serial cards. This accessory is designed to be used with the Perle SPEED and UltraPort Serial Cards Universal PCI or PCI Express variants.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.