S-100-M1St2U Media Converter

  • Mfr # 05040814
  • Zoro # G4396396
product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Width
3.1 in
Depth
4.7 in
Height
1 in
Environmentally Friendly
Yes
Number of ST Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05040814
Zoro #
G4396396
UPC #
734660408141
Country of Origin
Canada
Environmentally Friendly
Yes
Number of ST Ports
1
Package Contents
S-100-M1ST2U Transceiver/Media Converter, 100-240v AC, Regulated DC Adapter
Fiber Optic Cable Standard
100/140 µm, 62.5/125 µm, 50/125 µm, 85/125 µm
Weight (Approximate)
10.58 oz
Form Factor
Wall Mountable, Desktop, Rail-mountable, Rack-mountable
Power Source
AC Adapter
Maximum Distance Supported
1.24 Mile
Product Name
S-100-M1ST2U Transceiver/Media Converter
Fiber Mode Supported
Multi-mode
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair, Optical Fiber
Network (RJ-45)
Yes
Total Number of Ports
2
Product Type
Transceiver/Media Converter
Ethernet Technology
Fast Ethernet
Network Technology
10/100Base-T, 100Base-BX-U
Bit Error Rate (BER)
<10-12
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Pause
Pause should be enabled when all devices connected to the media ; converter support pause. Auto-Negotiation must be Enabled to use this ; feature; Enabled (Default)- ; The Media converter will advertise Pause capability during ; Auto-Negotiation on the 100Base-TX interface; Disabled- The Media ; converter will advertise that it does not have Pause capability during ; Auto-Negotiation on the 100Base-TX interface.
Operating Humidity
5% to 90% non-condensing
Operating Altitude
Up to 3,048 meters (10,000 feet)
Heat Output ( BTU/HR )
6.8
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Storage Humidity
5% to 95% non-condensing
Power Consumption
2.0 watts
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber ; interface; Disabled (Default - Up); Enabled- The ; 100Base-X receiver is looped to the 100Base-X transmitter. The ; 100Base-TX transmitter is taken off the interface.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on ; when the 100Base-FX link is on and flashes with a 50% duty cycle when ; data is received.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Current
167 mA
Magnetic Isolation
1.5kv
Laser Safety
EN 60825-1:2007
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Auto-Negotiation (802.3u)
Enabled (Default)- ; The media converter uses 802.3u Auto-negotiation on the 100Base-TX ; interface. It is set to advertise full duplex; Disabled- The media ; converter sets the 100Base-TX port to full duplex.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on ; when the 100Base-TX link is on and flashes with a 50% duty cycle when ; data is received.
Electrical Safety
UL 60950-1
Immunity
EN55024
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP ; Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation ; (802.3u) is disabled the Media converter will use the RX Energy method ; on the 100Base-TX interface to set the port MDI or MDIX whichever is ; appropriate; Enabled (Default)- ; Either a straight-through or crossover type cable can be used to connect ; the media converter to the device on the other end of the cable; Disabled- If the ; partner device on the other end of the cable does not have the Auto-MDIX ; feature a specific cable, either a straight-through or crossover will be ; required to ensure that the media convertor's transmitter and the ; partner devices transmitter are connected to the others receiver. The ; Media Convertor's 100Base-TX port is configured as MDI with this switch ; setting.
Link Pass Through
Enabled (Default)- ; When the state of the receiver is changed on the 100Base-TX interface it ; is reflected on the 100Base-FX fiber transmitter. When the state of the ; receiver on the 100Base-FX interface is changed it is reflected on the ; 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the ; 100Base-TX transmitter is turned off. When the Far-End Fault Indication ; is cleared the transmitter is turned back on; Disabled- The ; 100Base-TX and the 100Base-FX fiber interface operate independently. ; Far-End Fault indication on the 100Base-FX fiber interface has no effect ; on the 100Base-TX interface.
Power / TST
This green LED is turned on when power is applied to the media ; converter. Otherwise it is off. The LED will blink when in Loopback test ; mode.
Operating temperature
0 C to 50 C (32 F to 122 F)

Dimensions

Width
3.1 in
Depth
4.7 in
Height
1 in
Fiber Optic Wavelength
1550 nm, 1310 nm

Description

S-100-M1ST2U - Fast Ethernet Media Converter: 100Base-TX (RJ-45) [100 m/328 ft.] to 100Base-BX 1310nm TX / 1550nm RX single strand fiber, multimode (ST) [2 km/1.2 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews