S-100-S2St20 Media Converter

  • Mfr # 05050324
  • Zoro # G4407185
product price: 
$
626.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Width
3.1 in
Height
1 in
Form Factor
External
ST Port Type
Duplex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05050324
Zoro #
G4407185
UPC #
734660503242
Country of Origin
Canada
Form Factor
External
ST Port Type
Duplex
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Maximum Distance Supported
12.43 Mile
Weight (Approximate)
10.58 oz
Number of Network (RJ-45) Ports
1
Product Type
Transceiver/Media Converter
Number of ST Ports
1
Total Number of Ports
2
Network Technology
100Base-LX, 100Base-TX
Product Name
S-100-S2ST20 Fast Ethernet Media Converter
Fiber Optic Cable
Single mode dual ST Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.
Power Consumption
2.0 watts
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Operating temperature
0 C to 50 C (32 F to 122 F)
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Laser Safety
EN 60825-1:2007
Heat Output ( BTU/HR )
6.8
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Immunity
EN55024
Operating Humidity
5% to 90% non-condensing
Bit Error Rate (BER)
<10-12
Magnetic Isolation
1.5kv
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Current
167 mA
Storage Humidity
5% to 95% non-condensing
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Electrical Safety
UL 60950-1
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Dimensions

Depth
4.7 in
Width
3.1 in
Height
1 in

Description

S-100-S2ST20 - Fast Ethernet Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100Base-LX 1310nm single mode (ST) [20 km/12.4 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews