S-1000-M2Sc2 Media Converter

  • Mfr # 05040944
  • Zoro # G4401357
product price: 
$
801.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Width
3.1 in
Height
1 in
Total Number of Ports
2
Network Technology
10/100/1000Base-T, 1000Base-LX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05040944
Zoro #
G4401357
UPC #
734660409445
Country of Origin
Canada
Total Number of Ports
2
Network Technology
10/100/1000Base-T, 1000Base-LX
Weight (Approximate)
10.56 oz
Environmentally Friendly
Yes
Product Name
S-1000-M2SC2 Media Converter
Maximum Distance Supported
1.24 Mile
Product Type
Transceiver/Media Converter
Network (RJ-45)
Yes
SC Port Type
Duplex
Package Contents
S-1000-M2SC2 Media Converter, Universal AC/DC Adapter
Number of SC Ports
1
Form Factor
Rail-mountable, Rack-mountable, Wall Mountable
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Number of Network (RJ-45) Ports
1
Emissions
FCC Part 15 Class A, EN55022 Class A
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Laser Safety
EN 60825-1:2007
Operating Altitude
Up to 3,048 meters (10,000 feet)
1000Base-T
Multimode dual SC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Operating temperature
0° C to 50° C (32° F to 122° F)
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Power Consumption
3.0 watts
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Electrical Safety
UL 60950-1
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Storage Humidity
5% to 95% non-condensing
Heat Output ( BTU/HR )
10.2
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Magnetic Isolation
1.5kv
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Current
250 mA
Bit Error Rate (BER)
<10-12
Operating Humidity
5% to 90% non-condensing
Immunity
EN55024

Dimensions

Depth
4.7 in
Width
3.1 in
Height
1 in

Description

S-1000-M2SC2 - Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-LX 1310nm extended multimode (SC) [2km /6562 ft.] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews