Shop PERLE

S-1000-S1Sc20U Media Converter

  • Mfr # 05050814
  • Zoro # G4391618

product price: 
$
1,464.99
/ea
Free Shipping & Returns

Key Features

Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Emissions
FCC Part 15 Class A, EN55022 Class A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05050814
Zoro #
G4391618
UPC #
734660508148
Country of Origin
Canada
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Emissions
FCC Part 15 Class A, EN55022 Class A
Operating Humidity
5% to 90% non-condensing
Electrical Safety
UL 60950-1
Bit Error Rate (BER)
<10-12
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Laser Safety
EN 60825-1:2007
Heat Output ( BTU/HR )
10.2
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
1000Base-T
Single mode single SC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Operating temperature
0° C to 50° C (32° F to 122° F)
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Immunity
EN55024
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Magnetic Isolation
1.5kv
Current
250 mA
Operating Altitude
Up to 3,048 meters (10,000 feet)
Storage Humidity
5% to 95% non-condensing
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Power Consumption
3.0 watts
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket

Description

S-1000-S1SC20U - Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1310nm TX / 1490nm RX single strand fiber, single mode (SC) [20 km/12.4 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.