S-1000-S1Sc40U Media Converter

  • Mfr # 05050834
  • Zoro # G4389840
product price: 
$
1,979.99
/ea
Free Shipping & Returns

Key Features

Width
4.7 in
Height
1 in
Depth
3.1 in
Environmentally Friendly
Yes
Package Contents
S-1000-S1SC40U Media Converter, 100-240v AC, Regulated DC Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05050834
Zoro #
G4389840
UPC #
734660508346
Country of Origin
Canada
Environmentally Friendly
Yes
Package Contents
S-1000-S1SC40U Media Converter, 100-240v AC, Regulated DC Adapter
Number of SC Ports
1
Network (RJ-45)
Yes
Maximum Distance Supported
24.85 Mile
Product Type
Transceiver/Media Converter
Network Technology
10/100/1000Base-T, 1000Base-BX
Weight (Approximate)
1.10 lb
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
Product Name
S-1000-S1SC40U Media Converter
Form Factor
Rail-mountable, Wall Mountable, Rack-mountable
Operating temperature
0° C to 50° C (32° F to 122° F)
Heat Output ( BTU/HR )
10.2
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Laser Safety
EN 60825-1:2007
Immunity
EN55024
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Emissions
FCC Part 15 Class A, EN55022 Class A
Power Consumption
3.0 watts
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Magnetic Isolation
1.5kv
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Electrical Safety
UL 60950-1
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Current
250 mA
1000Base-T
Single mode single SC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Operating Humidity
5% to 90% non-condensing
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Storage Humidity
5% to 95% non-condensing
Bit Error Rate (BER)
<10-12
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.

Dimensions

Width
4.7 in
Height
1 in
Depth
3.1 in

Description

S-1000-S1SC40U - Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1310nm TX / 1490nm RX single strand fiber, single mode (SC) [40 km/25 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews