S-1000-S2Sc40 Media Converter

  • Mfr # 05050094
  • Zoro # G4408357
product price: 
$
1,424.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Width
3.1 in
Height
1 in
SC Port Type
Duplex
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05050094
Zoro #
G4408357
UPC #
734660500944
Country of Origin
Canada
SC Port Type
Duplex
Environmentally Friendly
Yes
Number of SC Ports
1
Maximum Distance Supported
24.85 Mile
Network (RJ-45)
Yes
Form Factor
External
Network Technology
1000Base-T, 1000Base-EX
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
Product Type
Transceiver/Media Converter
Weight (Approximate)
10.58 oz
Product Name
S-1000-S2SC40 Gigabit Ethernet Media Converter
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Heat Output ( BTU/HR )
10.2
1000Base-T
Single dual SC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Electrical Safety
UL 60950-1
Immunity
EN55024
Emissions
FCC Part 15 Class A, EN55022 Class A
Bit Error Rate (BER)
<10-12
Operating temperature
0° C to 50° C (32° F to 122° F)
Magnetic Isolation
1.5kv
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Current
250 mA
Laser Safety
EN 60825-1:2007
Operating Humidity
5% to 90% non-condensing
Power Consumption
3.0 watts
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Storage Humidity
5% to 95% non-condensing
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.

Dimensions

Depth
4.7 in
Width
3.1 in
Height
1 in

Description

S-1000-S2SC40 - Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-EX 1310 nm single mode (SC) [40 km/24.9 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews