Shop PERLE
See all product information
Create Account
S-1000Mm-M2Sc05 Media Convertr
- Mfr # 05060194
- Zoro # G4407535
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Width
3.1 in
Height
1 in
Depth
4.7 in
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Network Technology
1000Base-SX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060194
- Zoro #
- G4407535
- UPC #
- 734660601948
- Country of Origin
- Canada
- Fiber Optic Cable Standard
- 50/125 µm, 62.5/125 µm
- Network Technology
- 1000Base-SX
- Maximum Distance Supported
- 3280.84 ft
- Product Name
- S-1000MM-M2SC05 Transceiver
- Environmentally Friendly
- Yes
- Weight (Approximate)
- 10.58 oz
- SC Port Type
- Duplex
- Total Number of Ports
- 2
- Form Factor
- Rack-mountable, Wall Mountable, Rail-mountable
- Number of SC Ports
- 2
- Product Type
- Transceiver/Media Converter
- Package Contents
- S-1000MM-M2SC05 Transceiver, Universal AC/DC Adapter
Dimensions
- Width
- 3.1 in
- Height
- 1 in
- Depth
- 4.7 in
Description
S-1000MM-M2SC05 - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] to 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.