Shop PERLE

S-1000Mm-M2St2 Media Converter

  • Mfr # 05060494
  • Zoro # G4407219

product price: 
$
1,087.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
3.1 in
Depth
4.7 in
Product Name
S-1000MM-M2ST2 - Gigabit Ethernet Fiber to Fiber Stand-Alone Media Converter
Fiber Mode Supported
Multi-mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060494
Zoro #
G4407219
UPC #
734660604949
Country of Origin
Canada
Product Name
S-1000MM-M2ST2 - Gigabit Ethernet Fiber to Fiber Stand-Alone Media Converter
Fiber Mode Supported
Multi-mode
Weight (Approximate)
10.56 oz
Form Factor
Desktop, Wall Mountable, Rail-mountable, Rack-mountable
Package Contents
S-1000MM-M2ST2 - Gigabit Ethernet Fiber to Fiber Stand-Alone Media Converter, Universal DC Adapter
Maximum Distance Supported
1.24 Mile
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Input voltage
30 V DC
Number of ST Ports
2
Total Number of Ports
2
Network Technology
1000Base-SX, 1000Base-LX
Media Type Supported
Optical Fiber
Product Type
Transceiver/Media Converter
Certifications & Standards
Immunity: EN55024, IEEE Standards: IEEE 802.3,IEEE 802.3u,IEEE 802.3ab,IEEE 802.3x Emissions: FCC Part 15 Class A, EN55022 Class A,EN61000-3-2,CISPR 22 Class A Electrical Safety: EN60950,UL 60950-1,CE Laser Safety: EN 60825-1:2007,Class 1 Laser Safety Requirements per IEC-60825 FDA/CDRH Standards,21CFR1040.10,21CFR1040.11 Others: ECCN: 5A991A,HTSUS Number: 8517.62.0050
ST Port Type
Duplex
Environmentally Friendly
Yes
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them.
Storage Humidity
5% to 95% non-condensing
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Current
0.21 amps
Laser Safety
EN 60825-1:2007
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Operating Humidity
5% to 90% non-condensing
Bit Error Rate (BER)
<10-12
Emissions
FCC Part 15 Class A, EN55022 Class A
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Operating temperature
0° C to 50° C (32° F to 122° F)
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
1000Base-X
Multimode dual ST [ 550 m/1804 ft ] to multimode dual ST fiber connector model; Available in SC, ST and LC connector models
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Heat Output ( BTU/HR )
8.53
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Power Consumption
2.5 watts
Immunity
EN55024
Electrical Safety
UL 60950-1

Dimensions

Height
1 in
Width
3.1 in
Depth
4.7 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-1000MM-M2ST2 - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (ST) [550 m/1804 ft.] to 1000BASE-LX 1310nm Extended multimode (ST) [2km /6562 ft.] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.