Shop PERLE
See all product information
Create Account
S-1000Mm-S1Sc40D Media Convert
- Mfr # 05060394
- Zoro # G4408515
product price:Â
$
2,331.99
/ea
Free Shipping & Returns
Key Features
1000Base-X
Multimode dual SC [ 550 m/1804 ft ] to single mode single SC fiber connector model; Available in SC, ST and LC connector models
Storage Humidity
5% to 95% non-condensing
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Electrical Safety
UL 60950-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060394
- Zoro #
- G4408515
- UPC #
- 734660603942
- Country of Origin
- Canada
- 1000Base-X
- Multimode dual SC [ 550 m/1804 ft ] to single mode single SC fiber connector model; Available in SC, ST and LC connector models
- Storage Humidity
- 5% to 95% non-condensing
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- Electrical Safety
- UL 60950-1
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Heat Output ( BTU/HR )
- 8.53
- Current
- 0.21 amps
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Laser Safety
- EN 60825-1:2007
- Power Consumption
- 2.5 watts
- Bit Error Rate (BER)
- <10-12
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Operating Humidity
- 5% to 90% non-condensing
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Fiber Fault Alert
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Immunity
- EN55024
- Auto-Negotiation
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-1000MM-S1SC40D - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] to 1000BASE-BX 1490nm TX / 1310nm RX single strand fiber, single mode (SC) [40 km/25 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.