Shop PERLE
See all product information
Create Account
S-1000Mm-S2Lc40 Media Convertr
- Mfr # 05060264
- Zoro # G4405800
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Key Features
Fiber Fault Alert
Operating temperature
0° C to 50° C (32° F to 122° F)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Storage Humidity
5% to 95% non-condensing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060264
- Zoro #
- G4405800
- UPC #
- 734660602648
- Country of Origin
- Canada
- Fiber Fault Alert
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Storage Humidity
- 5% to 95% non-condensing
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Heat Output ( BTU/HR )
- 8.53
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Immunity
- EN55024
- 1000Base-X
- Multimode dual LC [ 550 m/1804 ft ] to single mode dual LC fiber connector model; Available in SC, ST and LC connector models
- Auto-Negotiation
- Current
- 0.21 amps
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Electrical Safety
- UL 60950-1
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Bit Error Rate (BER)
- <10-12
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Operating Humidity
- 5% to 90% non-condensing
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Power Consumption
- 2.5 watts
- Laser Safety
- EN 60825-1:2007
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-1000MM-S2LC40 - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.] to 1000BASE-EX 1310 nm single mode (LC) [40 km/24.9 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.