Shop PERLE
See all product information
Create Account
S-1000Mm-S2Sc40 Media Convertr
- Mfr # 05060254
- Zoro # G4403070
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Key Features
Auto-Negotiation
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Laser Safety
EN 60825-1:2007
Emissions
FCC Part 15 Class A, EN55022 Class A
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060254
- Zoro #
- G4403070
- UPC #
- 734660602549
- Country of Origin
- Canada
- Auto-Negotiation
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
- Laser Safety
- EN 60825-1:2007
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Electrical Safety
- UL 60950-1
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Operating Humidity
- 5% to 90% non-condensing
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Power Consumption
- 2.5 watts
- Bit Error Rate (BER)
- <10-12
- Fiber Fault Alert
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Immunity
- EN55024
- Current
- 0.21 amps
- Heat Output ( BTU/HR )
- 8.53
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Storage Humidity
- 5% to 95% non-condensing
- 1000Base-X
- Multimode dual SC [ 550 m/1804 ft ] to single mode dual SC fiber connector model; Available in SC, ST and LC connector models
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-1000MM-S2SC40 - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] to 1000BASE-EX 1310 nm single mode (SC) [40 km/24.9 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.