S-1000Mm-S2St160 Media Convert
- Mfr # 05060464
- Zoro # G4407876
product price:Â
$
4,677.99
/ea
Free Shipping & Returns
Key Features
Immunity
EN55024
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Fiber Fault Alert
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060464
- Zoro #
- G4407876
- UPC #
- 734660604642
- Country of Origin
- Canada
- Immunity
- EN55024
- Fiber Fault Alert
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- Storage Humidity
- 5% to 95% non-condensing
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Laser Safety
- EN 60825-1:2007
- Electrical Safety
- UL 60950-1
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Operating Humidity
- 5% to 90% non-condensing
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Bit Error Rate (BER)
- <10-12
- Heat Output ( BTU/HR )
- 8.53
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- 1000Base-X
- Multimode dual ST [ 550 m/1804 ft ] to single mode dual ST fiber connector model; Available in SC, ST and LC connector models
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
- Current
- 0.21 amps
- Power Consumption
- 2.5 watts
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Auto-Negotiation
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-1000MM-S2ST160 - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (ST) [550 m/1804 ft.] to 1000BASE-ZX 1550 nm single mode (ST) [160 km/100 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.