S-100Mm-S1Sc20D Media Convertr

  • Mfr # 05060164
  • Zoro # G4407255
product price: 
$
521.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Depth
4.7 in
Width
3.1 in
Total Number of Ports
2
Product Name
S-100MM-S1SC20D Media Converter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060164
Zoro #
G4407255
UPC #
734660601641
Country of Origin
Canada
Total Number of Ports
2
Product Name
S-100MM-S1SC20D Media Converter
Form Factor
Wall Mountable, Rack-mountable, Rail-mountable
SC Port Type
Duplex
Weight (Approximate)
10.58 oz
Package Contents
S-100MM-S1SC20D Media Converter, Universal AC/DC Adapter
Environmentally Friendly
Yes
Product Type
Transceiver/Media Converter
Fiber Optic Cable Standard
9/125 µm, 100/140 µm, 85/125 µm, 50/125 µm, 62.5/125 µm
Maximum Distance Supported
12.43 Mile
Number of SC Ports
1
Network Technology
100Base-BX, 100Base-FX
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Operating Humidity
5% to 90% non-condensing
Electrical Safety
UL 60950-1
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Bit Error Rate (BER)
<10-12
Storage Humidity
5% to 95% non-condensing
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Immunity
EN55024
Power Consumption
3.5 watts
Current
0.29 amps
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Remote Loopback #2
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Fiber Optic Cable
Multimode dual SC [ 2 km/1.2 ] to single single SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Laser Safety
EN 60825-1:2007
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Heat Output ( BTU/HR )
11.9
Operating Altitude
Up to 3,048 meters (10,000 feet)
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter.If disabled,the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Operating temperature
0 C to 50 C (32 F to 122 F)

Dimensions

Height
1 in
Depth
4.7 in
Width
3.1 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-100MM-S1SC20D - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, single mode (SC) [20 km/12.4 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews