S-100Mm-S1Sc20U Media Convertr
- Mfr # 05060154
- Zoro # G4405444
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Link Pass Through
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Heat Output ( BTU/HR )
11.9
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Operating Humidity
5% to 90% non-condensing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060154
- Zoro #
- G4405444
- UPC #
- 734660601542
- Country of Origin
- Canada
- Link Pass Through
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
- Heat Output ( BTU/HR )
- 11.9
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- Operating Humidity
- 5% to 90% non-condensing
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Electrical Safety
- UL 60950-1
- Remote Loopback #2
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Immunity
- EN55024
- Storage Humidity
- 5% to 95% non-condensing
- Power Consumption
- 3.5 watts
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Current
- 0.29 amps
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Laser Safety
- EN 60825-1:2007
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Bit Error Rate (BER)
- <10-12
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Emissions
- FCC Part 15 Class B*, EN55022 Class B*
- Fiber Optic Cable
- Multimode dual SC [ 2 km/1.2 ] to single single SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-100MM-S1SC20U - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100Base-BX 1310nm TX / 1550nm RX single strand fiber, single mode (SC) [20 km/12.4 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.