S-100Mm-S2Lc20 Media Converter

  • Mfr # 05060054
  • Zoro # G4401339
product price: 
$
784.99
/ea
Free Shipping & Returns

Key Features

Operating Altitude
Up to 3,048 meters (10,000 feet)
Operating temperature
0 C to 50 C (32 F to 122 F)
Electrical Safety
UL 60950-1
Current
0.29 amps
Storage Humidity
5% to 95% non-condensing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060054
Zoro #
G4401339
UPC #
734660600545
Country of Origin
Canada
Operating Altitude
Up to 3,048 meters (10,000 feet)
Operating temperature
0 C to 50 C (32 F to 122 F)
Electrical Safety
UL 60950-1
Current
0.29 amps
Storage Humidity
5% to 95% non-condensing
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Power Consumption
3.5 watts
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter.If disabled,the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Laser Safety
EN 60825-1:2007
Immunity
EN55024
Bit Error Rate (BER)
<10-12
Fiber Optic Cable
Multimode dual LC [ 2 km/1.2 ] to single dual LC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Heat Output ( BTU/HR )
11.9
Remote Loopback #2
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Operating Humidity
5% to 90% non-condensing
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.

Dimensions

Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-100MM-S2LC20 - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles] to 100Base-LX 1310nm single mode (LC) [20 km/12.4 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews