Shop PERLE

S-100Mm-S2Lc40 Media Converter

  • Mfr # 05060084
  • Zoro # G4406546

product price: 
$
941.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
3.1 in
Depth
4.7 in
Total Number of Ports
2
Fiber Optic Cable Standard
85/125 µm, 9/125 µm, 100/140 µm, 50/125 µm, 62.5/125 µm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060084
Zoro #
G4406546
UPC #
734660600842
Country of Origin
Canada
Total Number of Ports
2
Fiber Optic Cable Standard
85/125 µm, 9/125 µm, 100/140 µm, 50/125 µm, 62.5/125 µm
Number of LC Ports
2
Form Factor
Rail-mountable, Wall Mountable, Rack-mountable
Weight (Approximate)
10.56 oz
Product Type
Transceiver/Media Converter
Environmentally Friendly
Yes
Maximum Distance Supported
24.85 Mile
Package Contents
S-100MM-S2LC40 Media Converter, Universal AC/DC Adapter
LC Port Type
Duplex
Product Name
S-100MM-S2LC40 Media Converter
Network Technology
100Base-EX, 100Base-FX
Laser Safety
EN 60825-1:2007
Heat Output ( BTU/HR )
11.9
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Bit Error Rate (BER)
<10-12
Operating Humidity
5% to 90% non-condensing
Operating Altitude
Up to 3,048 meters (10,000 feet)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Storage Humidity
5% to 95% non-condensing
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Remote Loopback #2
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Fiber Optic Cable
Multimode dual LC [ 2 km/1.2 ] to single dual LC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Operating temperature
0 C to 50 C (32 F to 122 F)
Power Consumption
3.5 watts
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter.If disabled,the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Immunity
EN55024
Electrical Safety
UL 60950-1
Current
0.29 amps
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)

Dimensions

Height
1 in
Width
3.1 in
Depth
4.7 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-100MM-S2LC40 - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles] to 100Base-EX 1310nm single mode (LC) [40 km/24.9 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.