Shop PERLE
See all product information
Create Account
S-100Mm-S2Lc80 Media Converter
- Mfr # 05060114
- Zoro # G4401655
product price:Â
$
2,633.99
/ea
Free Shipping & Returns
Key Features
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Link Pass Through
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Current
0.29 amps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060114
- Zoro #
- G4401655
- UPC #
- 734660601146
- Country of Origin
- Canada
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Link Pass Through
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Current
- 0.29 amps
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Power Consumption
- 3.5 watts
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Remote Loopback #2
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Fiber Optic Cable
- Multimode dual LC [ 2 km/1.2 ] to single dual LC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
- Bit Error Rate (BER)
- <10-12
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- Immunity
- EN55024
- Electrical Safety
- UL 60950-1
- Emissions
- FCC Part 15 Class B*, EN55022 Class B*
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Laser Safety
- EN 60825-1:2007
- Operating Humidity
- 5% to 90% non-condensing
- Heat Output ( BTU/HR )
- 11.9
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Storage Humidity
- 5% to 95% non-condensing
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-100MM-S2LC80 - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles] to 100Base-ZX 1550nm single mode (LC) [80 km/49.7 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.