Shop PERLE

S-100Mm-S2Sc20 Media Converter

  • Mfr # 05060034
  • Zoro # G4407760

product price: 
$
744.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
3.1 in
Depth
4.7 in
Package Contents
S-100MM-S2SC20 Media Converter, Universal AC/DC Adapter
Fiber Optic Cable Standard
9/125 µm, 100/140 µm, 85/125 µm, 50/125 µm, 62.5/125 µm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060034
Zoro #
G4407760
UPC #
734660600347
Country of Origin
Canada
Package Contents
S-100MM-S2SC20 Media Converter, Universal AC/DC Adapter
Fiber Optic Cable Standard
9/125 µm, 100/140 µm, 85/125 µm, 50/125 µm, 62.5/125 µm
Maximum Distance Supported
12.43 Mile
Network Technology
100Base-FX, 100Base-LX
Total Number of Ports
2
SC Port Type
Duplex
Product Name
S-100MM-S2SC20 Media Converter
Product Type
Transceiver/Media Converter
Number of SC Ports
2
Environmentally Friendly
Yes
Weight (Approximate)
10.56 oz
Form Factor
Rack-mountable, Rail-mountable, Wall Mountable
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Immunity
EN55024
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter.If disabled,the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Current
0.29 amps
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Laser Safety
EN 60825-1:2007
Operating temperature
0 C to 50 C (32 F to 122 F)
Remote Loopback #2
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Operating Humidity
5% to 90% non-condensing
Storage Humidity
5% to 95% non-condensing
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Heat Output ( BTU/HR )
11.9
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Electrical Safety
UL 60950-1
Bit Error Rate (BER)
<10-12
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Fiber Optic Cable
Multimode dual SC [ 2 km/1.2 ] to single dual SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Operating Altitude
Up to 3,048 meters (10,000 feet)
Power Consumption
3.5 watts
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.

Dimensions

Height
1 in
Width
3.1 in
Depth
4.7 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-100MM-S2SC20 - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100Base-LX 1310nm single mode (SC) [20 km/12.4 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.