Shop PERLE

S-100Mm-S2Sc40 Media Converter

  • Mfr # 05060064
  • Zoro # G4403728

product price: 
$
893.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Width
3.1 in
Height
1 in
Weight (Approximate)
10.56 oz
Network Technology
100Base-FX, 100Base-EX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060064
Zoro #
G4403728
UPC #
734660600644
Country of Origin
Canada
Weight (Approximate)
10.56 oz
Network Technology
100Base-FX, 100Base-EX
Form Factor
Rail-mountable, Wall Mountable, Rack-mountable
Number of SC Ports
2
Product Name
S-100MM-S2SC40 Media Converter
Fiber Optic Cable Standard
85/125 µm, 9/125 µm, 100/140 µm, 50/125 µm, 62.5/125 µm
Product Type
Transceiver/Media Converter
Total Number of Ports
2
SC Port Type
Duplex
Maximum Distance Supported
24.85 Mile
Package Contents
S-100MM-S2SC40 Media Converter, Universal AC/DC Adapter
Environmentally Friendly
Yes
Current
0.29 amps
Fiber Optic Cable
Multimode dual SC [ 2 km/1.2 ] to single dual SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Storage Humidity
5% to 95% non-condensing
Electrical Safety
UL 60950-1
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Remote Loopback #2
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Bit Error Rate (BER)
<10-12
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter.If disabled,the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Immunity
EN55024
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Heat Output ( BTU/HR )
11.9
Operating Altitude
Up to 3,048 meters (10,000 feet)
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Operating Humidity
5% to 90% non-condensing
Power Consumption
3.5 watts
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Operating temperature
0 C to 50 C (32 F to 122 F)
Laser Safety
EN 60825-1:2007
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )

Dimensions

Depth
4.7 in
Width
3.1 in
Height
1 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-100MM-S2SC40 - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100Base-EX 1310nm single mode (SC) [40 km/24.9 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.