S-10Gr-Sts Media Converter
- Mfr # 05060624
- Zoro # G4392799
product price:Â
$
1,604.99
/ea
Free Shipping & Returns
Key Features
Power / TST
On: Power indication and in normal operation; Blinking slowly: the unit is in loopback or test mode (either port); Red solid: the unit has a hardware error (upon power up); Red and blinking: the unit has a hardware error specified by combination of LK1 and LK2
Universal AC/DC adapter
100-240v AC, regulated AC/12v DC adapter included
Operating temperature
0° C to 50° C (32° F to 122° F)
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Immunity
EN55024
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060624
- Zoro #
- G4392799
- UPC #
- 734660606240
- Country of Origin
- Canada
- Power / TST
- On: Power indication and in normal operation; Blinking slowly: the unit is in loopback or test mode (either port); Red solid: the unit has a hardware error (upon power up); Red and blinking: the unit has a hardware error specified by combination of LK1 and LK2
- Universal AC/DC adapter
- 100-240v AC, regulated AC/12v DC adapter included
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Immunity
- EN55024
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Chassis
- Metal with an IP20 ingress protection rating
- Operating Humidity
- 5% to 90% non-condensing
- EDC Mode
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Loopback
- Capable of performing a loopback on each 10 Gigabit interface. In this mode, all frames received on the port in loopback mode will be transmitted back. This provides users with the capability of utilizing their own in-house test generators for testing the link.
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Storage Humidity
- 5% to 95% non-condensing
- Fiber Fault Alert
- Enabled (Default - Up); With Fiber Fault Alert the state of the 10 Gigabit ethernet receiver is passed to the transmitter. This provides fault notification to the partner device attached to the 10G ethernet interface of the media converter; Disabled (Down)
- LK1, LK2
- Input Supply Voltage
- 9 - 30 vDC, unregulated ( 12 vDC Nominal )
- Smart Link Pass-Through
- Electrical Safety
- UL 60950-1
Dimensions
- Product Dimensions
- 8 x 12 x 4.2 cm (3.1 x 4.7 x 1.7 inches)
Description
S-10GR-STS - 10 Gigabit Media and Rate Converter with dual SFP+ slots (empty). Includes AC Power Adapter - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.