Shop PERLE

S-10Grt-Sfp Media Converter

  • Mfr # 05060614
  • Zoro # G4390820

product price: 
$
1,202.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Depth
3.1 in
Width
4.7 in
Product Type
Transceiver/Media Converter
Total Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060614
Zoro #
G4390820
UPC #
734660606141
Country of Origin
Canada
Product Type
Transceiver/Media Converter
Total Number of Ports
1
Form Factor
Rack-mountable, Rail-mountable, Wall Mountable
Number of SFP+ Slots
1
Package Contents
S-10GRT-SFP - 10 Gigabit Media and Rate Converter, AC Adapter
Environmentally Friendly
Yes
Power Source
AC Adapter
Network Technology
10GBase-T, 10GBase-X, 10GBase-CX1
Weight (Approximate)
12.70 oz
Number of Total Expansion Slots
1
Maximum Distance Supported
328.08 ft
Product Name
S-10GRT-SFP - 10 Gigabit Media and Rate Converter
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP+
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Emissions
FCC Part 15 Class A, EN55022 Class A
Power / TST
On: Power indication and in normal operation; Blinking slowly: the unit is in loopback or test mode (either port); Red solid: the unit has a hardware error (upon power up); Red and blinking: the unit has a hardware error specified by combination of LK1 and LK2
Fiber Fault Alert
Enabled (Default - Up); With Fiber Fault Alert the state of the 10 Gigabit ethernet receiver is passed to the transmitter. This provides fault notification to the partner device attached to the 10G ethernet interface of the media converter; Disabled (Down)
Test Mode
Through the use of three dip switches the unit, and its peer, can be placed into a link test mode which will verify the integrity of the link through the use of its built-in link test generator. The unit can also be placed into a simple line loopback.
Electrical Safety
UL 60950-1
Storage Humidity
5% to 95% non-condensing
Universal AC/DC adapter
100-240v AC, regulated AC/12v DC adapter included
Operating temperature
0° C to 50° C (32° F to 122° F)
Immunity
EN55024
LK1 (SFP/XFP)
On: Link present; Blinking quickly: Fiber link present and receiving data.(including test data); Blinking slowly: Fiber link disabled because the other fiber link went down; Blinking 1 sec on 3 sec off - module shut down due to high temperature; Off: No fiber link present or no module inserted
Chassis
Metal with an IP20 ingress protection rating
EEE Green Ethernet
When enabled (default), the media converter will operate as an IEEE 802.3az Energy Efficient Ethernet (EEE) compliant device.
Operating Humidity
5% to 90% non-condensing
Operating Altitude
Up to 3,048 meters (10,000 feet)
Loopback
Capable of performing a loopback on the 10 Gigabit interface. In this mode, all frames received on the port in loopback mode will be transmitted back. This provides users with the capability of utilizing their own in-house test generators for testing the link.
LK2
On: 10GBase-T link present; Blinking quickly: Link present and receiving data; Blinking slowly: Link disabled because Link 1 went down; Off: 10GBase-T link is not active
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Input Supply Voltage
9 - 30 vDC, unregulated ( 12 vDC Nominal )
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket

Dimensions

Height
1.7 in
Depth
3.1 in
Width
4.7 in
Product Dimensions
8 x 12 x 4.2 cm (3.1 x 4.7 x 1.7 inches)

Description

S-10GRT-SFP - 10 Gigabit Media and Rate Converter: 10/100/1000/2.5G/10GBase-T (RJ-45) [100 m/328 ft.] (CAT6A or better) to SFP+ slot (empty). AC Adapter included - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.