Shop PERLE

S-110-S2St20-Xt Media Convertr

  • Mfr # 05090040
  • Zoro # G4402766

product price: 
$
698.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
3.1 in
Depth
4.7 in
Size
Maximum frame size of 2048 bytes
Media Type Supported
Optical Fiber, Twisted Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05090040
Zoro #
G4402766
UPC #
734660900409
Country of Origin
Canada
Media Type Supported
Optical Fiber, Twisted Pair
Fiber Mode Supported
Single-mode
Maximum Distance Supported
12.43 Mile
Product Type
Transceiver/Media Converter
Network Technology
10/100Base-TX, 100Base-LX
Form Factor
Rail-mountable, Desktop, Wall Mountable, Rack-mountable
Environmentally Friendly
Yes
ST Port Type
Duplex
Certifications & Standards
Immunity: EN55024, IEEE Standards: IEEE 802.3,IEEE 802.3u,IEEE 802.3xy Emissions: FCC Part 15 Class A, EN55022 Class A,EN61000-3-2,CISPR 22 Class A Electrical Safety: EN60950,UL 60950-1,CE Laser Safety: EN 60825-1:2007,Class 1 Laser Safety Requirements per IEC-60825 FDA/CDRH Standards,21CFR1040.10,21CFR1040.11 Others: ECCN: 5A991A,HTSUS Number: 8517.62.0050
Product Name
S-110-S2ST20-XT Media Converter
Number of ST Ports
1
Weight (Approximate)
10.56 oz
Network (RJ-45)
Yes
Total Number of Ports
2
Number of Network (RJ-45) Ports
1
Input voltage
30 V AC
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100Base-TX link is operatinal in full duplex mode. The LED is off when in half duplex.
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Immunity
EN55024
Storage temperature
-40 C to 85 C (-40 F to 185 F)
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Power Connector
2-pin fixed terminal block
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Operating temperature
-40 C to 75 C (-40 F to 167 F)
Duplex Copper
Full (Default); Half
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Laser Safety
EN 60825-1:2007
Operating Altitude
Up to 3,048 meters (10,000 feet)
Current
175 mA
Duplex Fiber
Full (Default); Half
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Filtering
1024 MAC Addresses
Buffer
512 Kbits frame buffer memory
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is operatinal in full duplex mode. The LED is off when in half duplex.
Operating Humidity
5% to 90% non-condensing
Emissions
FCC Part 15 Class B, EN55022 Class B
Storage Humidity
5% to 95% non-condensing
Electrical Safety
UL 60950-1
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
100Base-TX
Single mode dual ST Media Converters; RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Magnetic Isolation
1.5kv
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
10/100 Speed
This green LED is operational only when power is applied. The LED is on when the speed of the copper Ethernet port is running at 100 MBPS. The LED is off when in 10 MBPS
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Power Consumption
2.1 watts
Heat Output ( BTU/HR )
7.2
Speed Copper
100 (Default); 10

Dimensions

Height
1 in
Width
3.1 in
Depth
4.7 in
Size
Maximum frame size of 2048 bytes

Description

S-110-S2ST20-XT 10/100Base-TX Industrial Temperature Media and Rate Converter: 10/100Base-TX (RJ-45) [100 m/328 ft.] to 100Base-LX 1310nm single mode (ST) [20 km/12.4 miles]. Extended Temperature, terminal block power connector for external power source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.