S-1110-M2Lc05-Xt Media Convert

  • Mfr # 05090690
  • Zoro # G4407176
product price: 
$
702.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Depth
4.7 in
Width
3.1 in
Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05090690
Zoro #
G4407176
UPC #
734660906906
Country of Origin
Canada
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
10/100/1000Base-T, 1000Base-SX
Weight (Approximate)
11.20 oz
Number of Network (RJ-45) Ports
1
Input voltage
12 V DC
Ethernet Technology
Gigabit Ethernet
LC Port Type
Duplex
Maximum Distance Supported
1804.46 ft
Fiber Mode Supported
Multi-mode
Number of LC Ports
1
Network (RJ-45)
Yes
Total Number of Ports
2
Product Name
S-1110-XT 10/100/1000 to Fiber Industrial Temperature Media Converter
Certifications & Standards
Immunity EN55024 IEEE Standards: 802.3,802.3u,802.3ab Emissions: FCC Part 15 Class A,EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: EN60950,CE Laser Safety: EN 60825-1:2007,Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.
Form Factor
Rack-mountable, Rail-mountable, Wall Mountable
Product Type
Transceiver/Media Converter
Environmentally Friendly
Yes
Current
175 mA @ 12 vDC
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operatinal in full duplex mode. The LED is off when in half duplex.
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The copper transmitter is taken off the interface.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Laser Safety
EN 60825-1:2007
Storage Humidity
5% to 95% non-condensing
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Electrical Safety
UL 60950-1
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Emissions
FCC Part 15 Class A, EN55022 Class A
Heat Output ( BTU/HR )
7.2 BTU
Buffer
1000 Kbits frame buffer memory
Magnetic Isolation
1.5kv
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is on and flashes with a 50% duty cycle when data is received.
Storage temperature
-40 C to 85 C (-40 F to 185 F)
Operating Humidity
5% to 90% non-condensing
Operating temperature
-40 C to 75 C (-40 F to 167 F)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Filtering
1024 MAC Addresses
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 10/100/1000Base-T interface. It is set to advertise full duplex, half duplex, pause and remote fault capabilities; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Immunity
EN55024
Power Connector
2-pin pluggable terminal block
Duplex Fiber
Full (Default); Half
Power Consumption
2.1 watts
Duplex Copper
Full (Default); Half
10/100/1000 Speed
This multi-color LED is operational only when power is applied. The LED is green when the speed of the copper ethernet port is running at 1000 Mbps. The LED is orange when the speed of the copper Ethernet port is running at 100 Mbps. The LED is off when in 10 Mbps.
10/100/1000Base-T
RJ45 connector; 2 pair CAT5, EIA/TIA 568A/B or better cable for 10/100; 4 pair CAT5 UTP cable for Gigabit; Multimode dual LC Media Converter
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is operatinal in full duplex mode. The LED is off when in half duplex.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received.
Speed Copper
100 (Default); 10

Dimensions

Height
1 in
Depth
4.7 in
Width
3.1 in
Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-1110-M2LC05-XT - 10/100/1000Base-T Industrial Temperature Media and Rate Converter: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.]. Extended Temperature, terminal block power connector for external power source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews