Shop PERLE

S-1110-M2Lc2 Media Converter

  • Mfr # 05040994
  • Zoro # G4401926

product price: 
$
801.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Depth
4.7 in
Width
3.1 in
Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Form Factor
Wall Mountable, Rail-mountable, Rack-mountable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05040994
Zoro #
G4401926
UPC #
734660409940
Country of Origin
Canada
Form Factor
Wall Mountable, Rail-mountable, Rack-mountable
Product Name
S-1110-M2LC2 Media Converter
Maximum Distance Supported
1.24 Mile
Network Technology
1000Base-LX, 10/100/1000Base-T
Product Type
Transceiver/Media Converter
Number of Network (RJ-45) Ports
1
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Number of LC Ports
1
Network (RJ-45)
Yes
Weight (Approximate)
10.58 oz
Total Number of Ports
2
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Laser Safety
EN 60825-1:2007
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operatinal in full duplex mode. The LED is off when in half duplex.
Speed Copper
100 (Default); 10
Heat Output ( BTU/HR )
7.2
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is operatinal in full duplex mode. The LED is off when in half duplex.
Immunity
EN55024
Current
175 mA
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
10/100/1000Base-T
RJ45 connector; 2 pair CAT5, EIA/TIA 568A/B or better cable for 10/100; 4 pair CAT5 UTP cable for Gigabit; Multimode dual LC Media Converter
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is on and flashes with a 50% duty cycle when data is received.
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Duplex Fiber
Full (Default); Half
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 10/100/1000Base-T interface. It is set to advertise full duplex, half duplex, pause and remote fault capabilities; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Buffer
1000 Kbits frame buffer memory
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Electrical Safety
UL 60950-1
Storage Humidity
5% to 95% non-condensing
Emissions
FCC Part 15 Class A, EN55022 Class A
Operating Humidity
5% to 90% non-condensing
Power Consumption
2.1 watts
Duplex Copper
Full (Default); Half
Operating temperature
0 C to 50 C (32 F to 122 F)
Operating Altitude
Up to 3,048 meters (10,000 feet)
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The copper transmitter is taken off the interface.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received.
10/100/1000 Speed
This multi-color LED is operational only when power is applied. The LED is green when the speed of the copper ethernet port is running at 1000 Mbps. The LED is orange when the speed of the copper Ethernet port is running at 100 Mbps. The LED is off when in 10 Mbps.
Filtering
1024 MAC Addresses
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Magnetic Isolation
1.5kv

Dimensions

Height
1 in
Depth
4.7 in
Width
3.1 in
Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet

Description

S-1110-M2LC2 - 10/100/1000Base-T Media and Rate Converter: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-LX 1310nm Extended multimode (LC) [2km /6562 ft.] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.