- MFR #
- 05050694
- Zoro #
- G4401804
- UPC #
- 734660506946
- Country of Origin
- Canada
- 10/100/1000 Speed
- This multi-color LED is operational only when power is applied. The LED is green when the speed of the copper ethernet port is running at 1000 Mbps. The LED is orange when the speed of the copper Ethernet port is running at 100 Mbps. The LED is off when in 10 Mbps.
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
- Magnetic Isolation
- 1.5kv
- Heat Output ( BTU/HR )
- 7.2
- 10/100/1000Base-T
- RJ45 connector; 2 pair CAT5, EIA/TIA 568A/B or better cable for 10/100; 4 pair CAT5 UTP cable for Gigabit; Single mode dual SC Media Converter
- Operating Humidity
- 5% to 90% non-condensing
- Fiber Duplex (FDF)
- This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operatinal in full duplex mode. The LED is off when in half duplex.
- Fiber link on / Receive activity (LKF)
- This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received.
- Duplex Fiber
- Full (Default); Half
- Laser Safety
- EN 60825-1:2007
- Remote Loopback
- The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The copper transmitter is taken off the interface.
- Duplex Copper
- Full (Default); Half
- Copper Duplex (FDC)
- This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is operatinal in full duplex mode. The LED is off when in half duplex.
- Power Consumption
- 2.1 watts
- Speed Copper
- 100 (Default); 10
- Immunity
- EN55024
- Storage Humidity
- 5% to 95% non-condensing
- Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Auto-Negotiation (802.3u)
- Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 10/100/1000Base-T interface. It is set to advertise full duplex, half duplex, pause and remote fault capabilities; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
- Electrical Safety
- UL 60950-1
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Dimentions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
- Current
- 175 mA
- Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
- Buffer
- 1000 Kbits frame buffer memory
- Copper link on / Receive activity (LKC)
- This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is on and flashes with a 50% duty cycle when data is received.
- Filtering
- 1024 MAC Addresses