S-1110Dhp-Sc120D Media Convrtr

  • Mfr # 05079894
  • Zoro # G4400255
product price: 
$
5,269.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
5.9 in
Depth
3.7 in
Size
Maximum frame size of 10,240 bytes -- Gigabit Maximum frame size of 2048 bytes -- Fast Ethernet
Fiber Mode Supported
Single-mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05079894
Zoro #
G4400255
UPC #
734660798945
Country of Origin
Canada
Fiber Mode Supported
Single-mode
Ethernet Technology
Gigabit Ethernet
Product Name
S-1110DHP-SC120D Transceiver/Media Converter
Product Type
Transceiver/Media Converter
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Form Factor
Standalone, Wall Mountable, Rail-mountable, Rack-mountable
Number of Network (RJ-45) Ports
2
Product Series
S-1110HP
SC Port Type
Simplex
Number of SC Ports
1
Network Technology
10/100/1000Base-T, 1000Base-BX
Total Number of Ports
3
Maximum Distance Supported
74.56 Mile
Network (RJ-45)
Yes
Weight (Approximate)
14.11 oz
Power Connector
2-Pin pluggable terminal block
Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The copper transmitter is taken off the interface.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default) - Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled - If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
PD Power Reset
This is a technique to perform a power reset on a PD device(s) attached; When enabled ( down ), the media converter will upon loss of link on any fiber port, turn off PSE output power to the PD device(s) for 2 seconds then turn the power back on. The power remains on until any fiber link transitions from up to down again; With Passthrough enabled ( Link Mode enabled and Fiber Auto-Negotiation enabled ) , a loss of link on the fiber resulting from a loss of link on the copper, a PD Power Reset till still occur; When PD Power Reset disabled, loss of fiber link has no effect on PSE power to the PD device(s).
Fiber Duplex ( FDF 1/2 )
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operational in full duplex mode. The LED is off when in half duplex. If the Auto-Neg switch is turned off, this LED will always be on
Fiber link on / Receive activity ( LKF 1/2 )
This green LED is operational only when power is applied. The LED will blink along with transmit/receive data on the fiber port; If a loss of link on the copper port results in a Link Passthrough condition to the fiber port, this LED will blink at a rate of once every 2 seconds until the condition is cleared.
PoE power vs Ethernet CAT
CAT3 and above for PoE power up to 15.4 watts; CAT5 and above for PoE power between 15.4 watts and up to 30 watts; CAT6 and above for PoE power between 30 watts and up to 100 watts; Note: always choose the highest Ethernet CAT category between desired speed and PoE power
Buffer
1000 Kbits frame buffer memory
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up) When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
100/1000
This multi-color LED is operational only when power is applied. The LED is green when the speed of the copper ethernet port is running at 1000 Mbps. The LED is yellow when the speed of the copper Ethernet port is running at 100 Mbps. The LED is off when in 10 Mbps.
Storage temperature
-40 C to 85 C (-40 F to 185 F)
Filtering
1024 MAC Addresses
Emissions
FCC Part 15 Class A, EN55022 Class A
Fiber Negotiation
Up:The Media Converter will negotiate Ethernet parameters on the fiber connection. This will ensure that the most optimal connection parameters will be in effect. If connecting to another Perle Media Converter, this parameter should be set to Auto. The Media Converter Module will advertise 1000Mbps, Full and Half Duplex, no Pause; Down:The Media Converter Module's fiber will be fixed to 1000Mbps, Full Duplex.
Copper Duplex ( FDC 1/2 )
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is operational in full duplex mode. The LED is off when in half duplex
Operating temperature
-40 C to 75 C (-40 F to 167 F)
Magnetic Isolation
1.5kv
Input Supply Voltage
52 - 57 vDC
Immunity
EN55024
10/100/1000Base-T
RJ45 connector; 2 pair CAT5, EIA/TIA 568A/B or better cable for 10/100; 4 pair CAT5 UTP cable for Gigabit; Note: always choose the highest Ethernet CAT category between desired speed and PoE power
Power Over Ethernet (PSE)
up to 100 watts per port
Heat Output ( BTU/HR )
1 x 10/100/1000Base-T port models: 13.65 BTU/hr; 2 x 10/100/1000Base-T port models: 16 BTU/hr
Power Consumption
1 x 10/100/1000Base-T port models: 4 watts; 2 x 10/100/1000Base-T port models: 4.7 watts; Note: for the HP PoE SFP models the numbers above don't include the SFP power consumptions
PSE Status ( PSE 1/2 )
This LED will signify the status of the PSE function. Using multi-color and blinking the unit will show the following status for the PSE; GREEN - Solid: The PSE has successfully detected a compliant PD and is applying power over the UTP (for legacy pin out simply show active power when applied); YELLOW - Solid: The PSE is not active. This means the PSE has been configured to provide power, but the PD is : Not connected; Has not detected a compliant PD and is not applying power; PSE has turned off power for Reset function; OFF - PSE function switch disabled; RED - Blinking: Error Conditions; Capacitance too High - 1 blink; Resistance too Low or short circuit - 2 blinks; Resistance too high or open circuit - 3 blinks
Copper link on / Receive activity ( LKC 1/2 )
This green LED is operational only when power is applied. The LED will blink along with transmit/receive data on the 10/100/1000 UTP port; If a loss of link on the copper port results in a Link Passthrough condition to the fiber port, this LED will blink at a rate of once every 2 seconds until the condition is cleared.
Duplex Copper
Full (Default) Half
Power ( PWR )
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when either fiber port is in Loopback test mode. The LED will blink quickly if there is a hardware failure where the reason code can be identified through a combination of FDF,LKF, FDC and PSE indicator LEDs
Small Form Factor Pluggable ( SFP ) slot
SFP slot models: Empty slot for 1000Base-X or 100Base-XSFP modules supplied by Perle,Ciscoor other manufacturers of MSA compliant SFPs; Hot insertion and removable ( hot swappable ).
PSE Power
Settable for each UTP port available; When enabled (UP), the media converter will perform a Power Sourcing Equipment (PSE) function as per IEEE802.3bt standard; Default is "enabled"
Electrical Safety
UL 60950-1
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 10/100/1000Base-T interface. It is set to advertise full duplex, half duplex, pause and remote fault capabilities; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Speed Copper
100 (Default) 10
Operating Humidity
5% to 90% non-condensing
Chassis
Metal with an IP20 ingress protection rating
Storage Humidity
5% to 95% non-condensing

Dimensions

Height
1 in
Width
5.9 in
Depth
3.7 in
Size
Maximum frame size of 10,240 bytes -- Gigabit Maximum frame size of 2048 bytes -- Fast Ethernet
Fiber Optic Wavelength
1590 nm, 1510 nm
Dimensions
150 x 95 x 26 mm, 5.9 x 3.7 x 1.0 inches

Description

S-1110DHP-SC120D - Gigabit Media and Rate Converter with Type 4 High-Power PoE PSE (up to 100W/port): Dual 10/100/1000Base-T (RJ45) [100 m/328 ft] to 1000Base-BX 1590nm TX / 1510nm RX single strand fiber, single mode (SC) [120 km/75 miles]. Includes AC Power Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews