Shop PERLE
See all product information
Create Account
S-1110Pp-S2Sc10 Media Convertr
- Mfr # 05081044
- Zoro # G4409249
product price:Â
$
1,686.99
/ea
Free Shipping & Returns
Key Features
Width
3.7 in
Height
1 in
Depth
5.9 in
Network Technology
10/100/1000Base-T, 1000Base-LH, 1000Base-LX
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05081044
- Zoro #
- G4409249
- UPC #
- 734660810449
- Country of Origin
- Canada
- Network Technology
- 10/100/1000Base-T, 1000Base-LH, 1000Base-LX
- Environmentally Friendly
- Yes
- Package Contents
- S-1110PP-S2SC10 Media Converter, AC Adapter
- Weight (Approximate)
- 15.87 oz
- Form Factor
- Rack-mountable, Wall Mountable, Rail-mountable
- Number of PoE+ (RJ-45) Ports
- 1
- Product Name
- S-1110PP-S2SC10 Media Converter
- Maximum Distance Supported
- 6.21 Mile
- Product Type
- Transceiver/Media Converter
- Total Number of Ports
- 2
- Number of SC Ports
- 1
- SC Port Type
- Duplex
Dimensions
- Width
- 3.7 in
- Height
- 1 in
- Depth
- 5.9 in
Description
S-1110PP-S2SC10 - 10/100/1000Base-T Media and Rate Converter with PoE+ (PoEP) Power Sourcing: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-LX/LH 1310 nm single mode (SC) [10 km/6.2 miles] or multimode (SC) [550 m/1804 ft.] using a mode conditioning adapter. Includes AC Power Adapter - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.