S-1110Pp-S2St120 Media Convert
- Mfr # 05081114
- Zoro # G4392756
product price:Â
$
5,196.99
/ea
Free Shipping & Returns
Key Features
Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Fiber Negotiation
Up:The Media Converter will negotiate Ethernet parameters on the fiber connection. This will ensure that the most optimal connection parameters will be in effect. If connecting to another Perle Media Converter, this parameter should be set to Auto. The Media Converter Module will advertise 1000Mbps, Full and Half Duplex, no Pause; Down:The Media Converter Module's fiber will be fixed to 1000Mbps, Full Duplex.
Emissions
FCC Part 15 Class A, EN55022 Class A
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default) - Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled - If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
You may also like
Â
Specifications
Details
- MFR #
- 05081114
- Zoro #
- G4392756
- UPC #
- 734660811149
- Country of Origin
- Canada
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Fiber Negotiation
- Up:The Media Converter will negotiate Ethernet parameters on the fiber connection. This will ensure that the most optimal connection parameters will be in effect. If connecting to another Perle Media Converter, this parameter should be set to Auto. The Media Converter Module will advertise 1000Mbps, Full and Half Duplex, no Pause; Down:The Media Converter Module's fiber will be fixed to 1000Mbps, Full Duplex.
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Auto-MDIX (Internal Strap)
- If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default) - Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled - If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
- Storage Humidity
- 5% to 95% non-condensing
- Magnetic Isolation
- 1.5kv
- Buffer
- 1000 Kbits frame buffer memory
- Fiber Duplex ( FDF 1/2 )
- This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operational in full duplex mode. The LED is off when in half duplex. If the Auto-Neg switch is turned off, this LED will always be on
- PSE Status ( PSE 1/2 )
- This LED will signify the status of the PSE function. Using multi-color and blinking the unit will show the following status for the PSE; GREEN - Solid: The PSE has successfully detected a compliant PD and is applying power over the UTP (for legacy pin out simply show active power when applied); YELLOW - Solid: The PSE is not active. This means the PSE has been configured to provide power, but the PD is : Not connected; Has not detected a compliant PD and is not applying power; PSE has turned off power for Reset function; OFF - PSE function switch disabled; RED - Blinking: Error Conditions; Capacitance too High - 1 blink; Resistance too Low or short circuit - 2 blinks; Resistance too high or open circuit - 3 blinks
- Operating Humidity
- 5% to 90% non-condensing
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Fiber Redundancy ( Dual Fiber Models )
- When disabled (default), the ports will operate as a 3 or 4 port switch; When enabled (Down) the media converter treats Fiber 1 as the primary. If the link fails, the fiber link is switched over to fiber 2 within 50ms; ; While the primary is active, the link on port 2 will be maintained, but the port will not pass data; A redundancy switch-over will not occur if the fiber link was brought down as a result of link pass-through from a copper port.
- Duplex Copper
- Full (Default); Half
- Universal AC/DC adapter
- 100-240v AC, regulated 48vDC adapter included for PoE; 100-240v AC, regulated 56vDC adapter included for PoE+
- Fiber Fault Alert
- The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
- Power Over Ethernet (PSE)
- PoE models: maximum to 15.4 watts supplied per port; PoE+ models: up to 30 watts supplied per port
- PoE Power Options ( Internal Straps )
- Set to Alternative A ( default ): Pins 3,6 Neg, Pins 1,2 Pos; Set to Alternative B: Pins 7,8 Neg, Pins 4,5 Pos; Set to Legacy Pre-Standard: Pins 7,8 Pos, Pins 4,5 Neg
- PD Power Reset
- This is a technique to perform a power reset on a PD device(s) attached; When enabled ( down ), the media converter will upon loss of link on any fiber port, turn off PSE output power to the PD device(s) for 2 seconds then turn the power back on. The power remains on until any fiber link transitions from up to down again; With Passthrough enabled ( Link Mode enabled and Fiber Auto-Negotiation enabled ) , a loss of link on the fiber resulting from a loss of link on the copper, a PD Power Reset till still occur; When PD Power Reset disabled, loss of fiber link has no effect on PSE power to the PD device(s).
- DC Power Requirements
- PoE models: 46 - 57 vDC; PoE+ models: 52 - 57 vDC
- Immunity
- EN55024
- Small Form Factor Pluggable ( SFP ) slot
- Fix fiber ports single mode dual ST; SFP slot models: Empty slot for 1000Base-X or 100Base-XSFP modules supplied by Perle,Ciscoor other manufacturers of MSA compliant SFPs; Hot insertion and removable ( hot swappable ).
- Fixed Fiber
- Available on single fiber port models with 1 or 2 copper UTP ports; Dual multimode or single mode ( Duplex ) fiber - SC, ST; Single strand fiber ( Simplex ) - SC; LC - obtained by inserting an SFP ( LC ) in an SFP slot model
- Filtering
- 1024 MAC Addresses
- PSE Power
- Settable for each UTP port available; When enabled (UP), the media converter will perform a Power Sourcing Equipment (PSE) function as per IEEE802.3af or 802.3at standards (relevant model); Default is "enabled"
- Heat Output ( BTU/HR )
- 20.5
- Electrical Safety
- UL 60950-1
- Speed Copper
- 100 (Default); 10
- Redundant Primary ( Dual Fiber Models )
- If the "Fiber Redundancy" feature is also enabled, the primary fiber 1 link is continuously monitored and if is restored for at least 6 seconds, the link will be switched back from the secondary fiber 2 port to the primary fiber 1 port
- Auto-Negotiation (802.3u)
- Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 10/100/1000Base-T interface. It is set to advertise full duplex, half duplex, pause and remote fault capabilities; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Fiber link on / Receive activity ( LKF 1/2 )
- This green LED is operational only when power is applied. The LED will blink along with transmit/receive data on the fiber port; If a loss of link on the copper port results in a Link Passthrough condition to the fiber port, this LED will blink at a rate of once every 2 seconds until the condition is cleared.
- 100/1000
- This multi-color LED is operational only when power is applied. The LED is green when the speed of the copper ethernet port is running at 1000 Mbps. The LED is yellow when the speed of the copper Ethernet port is running at 100 Mbps. The LED is off when in 10 Mbps.
- Copper link on / Receive activity ( LKC 1/2 )
- This green LED is operational only when power is applied. The LED will blink along with transmit/receive data on the 10/100/1000 UTP port; If a loss of link on the copper port results in a Link Passthrough condition to the fiber port, this LED will blink at a rate of once every 2 seconds until the condition is cleared.
- Copper Duplex ( FDC 1/2 )
- This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is operational in full duplex mode. The LED is off when in half duplex
- Power Consumption
- 6 Watts
- PoE Options
- Alternative A ( power on pins 1,2 and 3,6 ); Alternative B ( power on pins 4,5 and 7,8 ); Legacy PoE ( IE VoIP phones and wireless access points ) - ( reverse polarity on pins 4,5 and 7,8 ); Legacy large capacitor detect ( pins 4,5 and 7,8 )
- 10/100/1000Base-T
- 1 or 2 RJ45 connectors; 2 pair CAT5, EIA/TIA 568A/B or better cable for 10/100; 4 pair CAT5 UTP cable for Gigabit.
- Power ( PWR )
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when either fiber port is in Loopback test mode. The LED will blink quickly if there is a hardware failure where the reason code can be identified through a combination of FDF,LKF, FDC and PSE indicator LEDs
- Loopback ( 1/2 )
- The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The copper transmitter is taken off the interface; A loopack switch for each fiber connection; On dual fiber units, if one or both ports have loopback enable, all copper ports are disabled, but PoE power is maintained. The other fiber port is unaffected.
Dimensions
- Size
- Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
- Dimensions
- 150 x 95 x 26 mm, 5.9 x 3.7 x 1.0 inches
Description
S-1110PP-S2ST120 - 10/100/1000Base-T Media and Rate Converter with PoE+ (PoEP) Power Sourcing: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-ZX 1550 nm single mode (ST) [120 km/74.6 miles] Includes AC Power Adapter - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
You may also like
Â
Explore more products
- Perle Smi-110-S2St20 Media Converter (05070944)
- Perle S-1110Dhp-St10-Xt Media Convrtr (05079310)
- Perle S-110-S1Sc20D Media Converter (05050484)
- Perle C-1000Mm-S1Sc10D Media Convert (05061350)
- Cradlepoint R1900 MANAGED ACCESSORY - MODULAR MODEM AND SWITCH (MODEM SOLD SEPARATELY) (TAA-MB-RX30-MC)
- Harting Increaser - M40 To M50, PK 10 (73000005344)
- Codi Multi-Function DisplayPort to HDMI/DVI/VGA Adapter (A01066)
- Harting Increaser - M20 To M25 With Se (73000005340)
- Nvent Hoffman Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- Paladin Tools Untwist Tool Twisted Pair (PA1923)
- Hubbell Premise Wiring Hubbell IFP 1-Socket Faceplate - 1 x Socket(s) - 1-gang - White (IFP11W)
- Panduit Dual Side Horizontal Finger Manager 2RU (WMP1E)
- Intellinet Network Solutions 25 Ft Yellow Cat6 Snagless Patch Cable (342391)
- Belkin 50Ft Cat5E Patch Cable, Utp, White Pvc Jacket, 24Awg, T568B, 50 (A3L791-50-WHT)
- De-Sta-Co Pin Connector 8, TC1, Max Torque 885 in-lb (TC1-E02T-C01)