Shop PERLE

S-4Gpt-Dsfp Media Converter

  • Mfr # 05060574
  • Zoro # G4390960

product price: 
$
388.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4.7 in
Depth
3.1 in
Package Contents
Protocol Transparent Stand-Alone Media Converter with Dual SFP Slots, AC Adapter
Number of SFP Slots
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060574
Zoro #
G4390960
UPC #
734660605748
Country of Origin
Canada
Package Contents
Protocol Transparent Stand-Alone Media Converter with Dual SFP Slots, AC Adapter
Number of SFP Slots
2
Product Type
Transceiver/Media Converter
Input voltage
110 V AC, 220 V AC
Expansion Slot Type
SFP
Certifications & Standards
Immunity: EN55024 Laser Safety: Dependent on SFPs used. SFPs that meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11 are recommended for use with this product. Emissions: FCC Part 15 Class A,EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE
Environmentally Friendly
Yes
Network Technology
1000Base-X
Number of Total Expansion Slots
2
Form Factor
Rack-mountable, Rail-mountable, Wall Mountable, Desktop
Weight (Approximate)
10.58 oz
Ethernet Technology
Gigabit Ethernet
Product Name
Protocol Transparent Stand-Alone Media Converter with Dual SFP Slots
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket.
Operating temperature
0° C to 50° C (32° F to 122° F)
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Emissions
FCC Part 15 Class A, EN55022 Class A
Universal AC/DC adapter
100-240v AC, regulated DC adapter included.
Fiber Fault Alert
If the media converter module detects a loss of fiber, it will immediately notify the fiber link partner that an error condition exists; Disabled ( Default ).The Media Converter will not monitor for fiber fault.
Power Consumption
4 watts
Immunity
EN55024
SFPs
SFP line rates up to 4.25Gbps are supported. The SFPs occupying each slot in the media converter must be operating at the same speed; SFP power level 1 and 2 are supported; /td>
Multi-speed SFP
When enabled, identifies that the SFPs inserted are MSA complaint SFPs that have a multi-rate capability; When disable ( Default ), no action is performed in this context.
Laser Safety
Dependent on SFPs used. SFPs that meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11 are recommended for use with this product.
LK1
LED is ON when a signal is detected on LK1. LED is OFF when there is no signal.
Current
325mA @ 12VDC
Operating Humidity
5% to 90% non-condensing
Rate Select
This enables rate selection when using dual-rate capable SFPs. If the "Multi-Speed SFP" select switch is in the "Disabled" position, this switch is ignored; High Speed - UP ( default ); Low Speed - DOWN
Storage Humidity
5% to 95% non-condensing
Heat Output ( BTU/HR )
13.65
Electrical Safety
UL 60950-1
Power
This green LED is turned on when power is applied to the media converter. This LED is off when there is no power supplied; A Blinking LED will indicate that a hardware error has been detected.
LK2
LED is ON when a signal is detected on LK2. LED is OFF when there is no signal.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F).
MTBF
931,619 w/o power adapter; 416,965 w/ power adapter
Operating Altitude
Up to 3,048 meters (10,000 feet)

Dimensions

Height
1 in
Width
4.7 in
Depth
3.1 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-4GPT-DSFP - Protocol Transparent Media Converter with dual SFP slots (empty). Supports two SFPs with identical speeds up to 4.25 Gbps. AC adapter included - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.