S-4Gpt-Dsfp-Xt Media Converter

  • Mfr # 05060580
  • Zoro # G4390909
product price: 
$
623.99
/ea
Free Shipping & Returns

Key Features

Width
4.7 in
Depth
3.1 in
Height
1 in
Number of Total Expansion Slots
2
Number of SFP Slots
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060580
Zoro #
G4390909
UPC #
734660605809
Country of Origin
Canada
Number of Total Expansion Slots
2
Number of SFP Slots
2
Weight (Approximate)
10.58 oz
Expansion Slot Type
SFP
Network Technology
1000Base-X
Product Type
Transceiver/Media Converter
Input voltage
12 V DC
Ethernet Technology
Gigabit Ethernet
Certifications & Standards
Immunity: EN55024 Laser Safety: Dependent on SFPs used. SFPs that meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11 are recommended for use with this product. Emissions: FCC Part 15 Class A,EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE
Form Factor
Desktop, Rack-mountable, Wall Mountable, Rail-mountable
Product Name
S-4GPT-DSFP-XT Fiber Mode Converter
Environmentally Friendly
Yes
Immunity
EN55024
Heat Output ( BTU/HR )
13.65
Current
325mA @ 12VDC
LK1
LED is ON when a signal is detected on LK1. LED is OFF when there is no signal.
Rate Select
This enables rate selection when using dual-rate capable SFPs. If the "Multi-Speed SFP" select switch is in the "Disabled" position, this switch is ignored; High Speed - UP ( default ); Low Speed - DOWN
Operating temperature
-40° C to 75° C (-40° F to 167° F)
Power
This green LED is turned on when power is applied to the media converter. This LED is off when there is no power supplied; A Blinking LED will indicate that a hardware error has been detected.
Fiber Fault Alert
If the media converter module detects a loss of fiber, it will immediately notify the fiber link partner that an error condition exists; Disabled ( Default ).The Media Converter will not monitor for fiber fault.
Operating Humidity
5% to 90% non-condensing
LK2
LED is ON when a signal is detected on LK2. LED is OFF when there is no signal.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Power Consumption
4 watts
Power Connector
2-pin terminal block
Storage Humidity
5% to 95% non-condensing
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal ). Regulated power adapter is not included
SFPs
SFP line rates up to 4.25Gbps are supported. The SFPs occupying each slot in the media converter however must be operating at the same speed; SFP power level 1 and 2 are supported.
Multi-speed SFP
When enabled, identifies that the SFPs inserted are MSA complaint SFPs that have a multi-rate capability; When disable ( Default ), no action is performed in this context.
Electrical Safety
UL 60950-1
MTBF
902294
Laser Safety
Dependent on SFPs used. SFPs that meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11 are recommended for use with this product.
Storage temperature
minimum range of -40° C to 85° C (-40° F to 185° F)
Emissions
FCC Part 15 Class A, EN55022 Class A

Dimensions

Width
4.7 in
Depth
3.1 in
Height
1 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-4GPT-DSFP-XT - Industrial Temperature Protocol Transparent Media Converter with dual SFP slots (empty). Supports two SFPs with identical speeds up to 4.25 Gbps. Extended Temperature, terminal block power connector for external DC power source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews