S1000Mms1Sc120D Media Convertr
- Mfr # 05060434
- Zoro # G4408296
product price:Â
$
3,557.99
/ea
Free Shipping & Returns
Key Features
Operating Altitude
Up to 3,048 meters (10,000 feet)
Operating temperature
0° C to 50° C (32° F to 122° F)
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Fiber Fault Alert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060434
- Zoro #
- G4408296
- UPC #
- 734660604345
- Country of Origin
- Canada
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Fiber Fault Alert
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Current
- 0.21 amps
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Laser Safety
- EN 60825-1:2007
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Storage Humidity
- 5% to 95% non-condensing
- Electrical Safety
- UL 60950-1
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- 1000Base-X
- Multimode dual SC [ 550 m/1804 ft ] to single mode single SC fiber connector model; Available in SC, ST and LC connector models
- Bit Error Rate (BER)
- <10-12
- Power Consumption
- 2.5 watts
- Operating Humidity
- 5% to 90% non-condensing
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Heat Output ( BTU/HR )
- 8.53
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Auto-Negotiation
- Immunity
- EN55024
- Emissions
- FCC Part 15 Class A, EN55022 Class A
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-1000MM-S1SC120D - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] to 1000BASE-BX 1590nm TX / 1510nm RX single strand fiber, single mode (SC) [120 km/75 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.