Shop PERLE
See all product information
Create Account
S2ST20 Industrial Switch with 5-ports: 4 x 10/100Mbps RJ45 ports and 1 x 100Base-FX
- Mfr # 07017440
- Zoro # G809018678
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
55V DC, 9V DC
Description/Special Features
Fanless
Mounting
Compact, DIN Rail
Includes
IDS-104FE-S2ST20 Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
Connector Type
Terminal Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07017440
- Zoro #
- G809018678
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethernet Switch
- Input Voltage
- 55V DC, 9V DC
- Description/Special Features
- Fanless
- Mounting
- Compact, DIN Rail
- Includes
- IDS-104FE-S2ST20 Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
- Connector Type
- Terminal Block
- Material
- Metal, Plastic
- Application
- Infrastructure, Security, Transportation, Automation Industry, Industrial
- Power Consumption
- 1.82 W
- Media Type Supported
- Twisted Pair, Optical Fiber
- Manageable
- No
- Networking Standards
- IEEE 802.3x, IEEE 802.1p, IEEE 802.3u, IEEE 802.3az
- Network (RJ-45)
- Yes
- Port/Expansion Slot Details
- 5 x Fast Ethernet Network
- Green Environmental Attribute
- Environmentally Friendly
- Total Number of Network Ports
- 5
- Ethernet Technology
- Fast Ethernet
- Network Technology
- 100Base-FX, 100Base-TX
- Housing Material
- Metal, Plastic
- Mounting Type
- DIN Rail Mountable, Compact
- Layer Supported
- 2
- Environmentally Friendly
- Yes
Dimensions
- Height
- 1 in
- Width
- 4.3 in
- Depth
- 2.8 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.