Sfp Psfp-1000D-S1Lc60U
- Mfr # 05059070
- Zoro # G4838315
product price:Â
$
2,463.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Product Type
SFP (mini-GBIC)
Network Technology
1000Base-BX
Fiber Mode Supported
Single-mode
Ethernet Technology
Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059070
- Zoro #
- G4838315
- UPC #
- 734660590709
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Product Type
- SFP (mini-GBIC)
- Network Technology
- 1000Base-BX
- Fiber Mode Supported
- Single-mode
- Ethernet Technology
- Gigabit Ethernet
- No FGL Data
- Data Networking
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Interfaces/Ports Details
- 1 x LC 1000Base-BX Network
Description
PSFP-1000D-S1LC60U Gigabit SFP Optical Transceiver: 1000BASE-BX 1490nm TX / 1550nm RX single strand fiber, single mode (LC) [60 km/37.3 miles]. DOM (DMI) - Digital Optical Monitoring. (GLC-BX-U-60km).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.