Shop PERLE
See all product information
Create Account
Sfp Psfp-1000D-S1Lc80D
- Mfr # 05059100
- Zoro # G4838227
product price:Â
$
2,594.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Product Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
1 x LC 1000Base-BX Network
Total Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059100
- Zoro #
- G4838227
- UPC #
- 734660591003
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Product Type
- SFP (mini-GBIC)
- Ethernet Technology
- Gigabit Ethernet
- Interfaces/Ports Details
- 1 x LC 1000Base-BX Network
- Total Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- No FGL Data
- Data Networking
- Network Technology
- 1000Base-BX
- Fiber Mode Supported
- Single-mode
Description
PSFP-1000D-S1LC80D Gigabit SFP Optical Transceiver: 1000BASE-BX 1550nm TX / 1490nm RX single strand fiber, single mode (LC) [80 km/49.8 miles]. DOM (DMI) - Digital Optical Monitoring (GLC-BX-D-80km).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.