Sfp Psfp-100D-S2Lc10
- Mfr # 05059300
- Zoro # G4842594
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Product Type
SFP
Network Technology
100Base-LX10
Ethernet Technology
Fast Ethernet
No FGL Data
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059300
- Zoro #
- G4842594
- UPC #
- 734660593007
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Product Type
- SFP
- Network Technology
- 100Base-LX10
- Ethernet Technology
- Fast Ethernet
- No FGL Data
- Optical Network
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- 1 x LC 100Base-LX10 Network
- Total Number of Ports
- 1
- Fiber Mode Supported
- Single-mode
Description
PSFP-100D-S2LC10 Fast Ethernet SFP Optical Transceiver: 100BASE-LX-10 1310 nm single mode (LC) [10km / 6.2 miles]. DOM (DMI) - Digital Optical Monitoring. (GLC-FE-100LX).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.