Sfp Psfp-100D-S2Lc10-Xt
- Mfr # 05059310
- Zoro # G4840817
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Product Type
SFP
No FGL Data
Data Networking
Media Type Supported
Optical Fiber
Total Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059310
- Zoro #
- G4840817
- UPC #
- 734660593106
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Product Type
- SFP
- No FGL Data
- Data Networking
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Fiber Mode Supported
- Single-mode
- Network Technology
- 100Base-LX10
- Interfaces/Ports Details
- 1 x LC 100Base-LX10 Network
- Ethernet Technology
- Fast Ethernet
Description
PSFP-100D-S2LC10-XT Fast Ethernet SFP Optical Transceiver: 100BASE-LX-10 1310 nm single mode (LC) [10km / 6.2 miles].-40 to 85C industrial extended operating temperature. DOM (DMI) - Digital Optical Monitoring. (GLC-FE-100LX-RGD).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.