Sfp Psfp-10Gd-S2Lc10
- Mfr # 05059680
- Zoro # G4840266
product price:Â
$
1,137.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Features
Hot-pluggable
Product Type
SFP+
Compatibility
MSA Compliant, Perle 10 Gigabit Ethernet Media Converters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059680
- Zoro #
- G4840266
- UPC #
- 734660596800
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Item
- 10 Gigabit SFP+ Optical Tranceiver
- Number of Ports
- 1
- Features
- Hot-pluggable
- Product Type
- SFP+
- Compatibility
- MSA Compliant, Perle 10 Gigabit Ethernet Media Converters
- Interfaces/Ports Details
- (1) LC Duplex 10GBase-LR Network
- Media Type Supported
- Optical Fiber
- Application
- Data Networking
- Fiber Optic Mode
- Single-mode
- Network Technology
- 10GBase-LR
- Ethernet Technology
- 10 Gigabit Ethernet
Description
PSFP-10GD-S2LC10 10 Gigabit SFP+ Optical Transceiver: 10GBASE-LR 1310nm (LC) [10km / 6.2 miles with SMF] with DOM (DMI) - Digital Optical Monitoring.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.